Automotive Touch Up Paint Alfa Romeo Bianco Lunare Pearl 252B Quart
- Mfr # TUS-Quart-ALF-PW4
- Zoro # G023963464
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Finish
Gloss
Color
Alfa Romeo Bianco Lunare Pearl 252B
Resin Type
Polyurethane
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-ALF-PW4
- Zoro #
- G023963464
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color
- Alfa Romeo Bianco Lunare Pearl 252B
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 32 oz
Description
Alfa Romeo Bianco Lunare Pearl (PW4) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Alfa Romeo's flawless finish with Kolor Match touch up paint in Bianco Lunare Pearl, precision-mixed to color code PW4. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Alfa Romeo touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Chrysler, Dodge, Eagle, Jeep, Mitsubishi, Plymouth · Models: Alfa Romeo Giulia, Alfa Romeo Stelvio, Chrysler Concorde, Chrysler LHS, Chrysler New Yorker, Dodge Colt, Dodge Conquest, Dodge Intrepid, Dodge Ram, Dodge Ram Truck, Jeep Grand Cherokee, Mitsubishi Carisma, Mitsubishi Challenger, Mitsubishi Colt, Mitsubishi Express, Mitsubishi Galant, Mitsubishi L400, Mitsubishi Lancer, Mitsubishi Mirage, Mitsubishi Montero, Mitsubishi Nimbus, Mitsubishi Shogun, Mitsubishi Space Gear, Mitsubishi Space Runner, Mitsubishi Space Wagon, Mitsubishi Starwagon, Mitsubishi Truck, Plymouth Laser · Years: 1986-2014, 2023-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.