Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Alfa Romeo Bronzo Valentino Metallic 848 Pen
- Mfr # TUS-Marker-ALF-848
- Zoro # G023982168
product price:
$
17.99
/ea
Key Features
Color
Alfa Romeo Bronzo Valentino Metallic 848
Resin Type
Polyurethane
Container Size
0.40 oz
Container Type
Pen
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-ALF-848
- Zoro #
- G023982168
- UPC #
- -
- Country of Origin
- United States
- Color
- Alfa Romeo Bronzo Valentino Metallic 848
- Resin Type
- Polyurethane
- Container Type
- Pen
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Dimensions
- Container Size
- 0.40 oz
Description
Alfa Romeo Bronzo Valentino Metallic (848) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Alfa Romeo's flawless finish with Kolor Match touch up paint in Bronzo Valentino Metallic, precision-mixed to color code 848. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Alfa Romeo touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Cadillac, Fiat, Gmc, Isuzu, Land Rover, Oldsmobile, Pontiac, Saab · Models: Cadillac ATS, Cadillac Ats, Cadillac CT5, Cadillac CT6, Cadillac CTS, Cadillac Cts, Cadillac DTS, Cadillac Deville, Cadillac Dts, Cadillac ELR, Cadillac Eldorado, Cadillac Elr, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac Escalade Esv, Cadillac Escalade Ext, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Srx, Cadillac Sts, Cadillac XLR, Cadillac XT4, Cadillac XT5, Cadillac XT6, Cadillac XTS, Cadillac Xlr, Cadillac Xts, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Jimmy, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Terrain, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Aztek, Gmc Bonneville, Gmc Canyon, Gmc Colorado, Gmc Denali, Gmc G5, Gmc Intrigue, Gmc Ion, Gmc Jimmy, Gmc Kodiak, Gmc L-Series, Gmc Lacrosse, Gmc Lucerne, Gmc Outlook, Gmc Rainier, Gmc Relay, Gmc Safari, Gmc Silhouette, Gmc Sky, Gmc Sonoma, Gmc Terrain, Gmc Terraza, Gmc Vue, Isuzu Trooper II, Land Rover Defender, Land Rover Discovery, Land Rover Freelander, Land Rover Range Rover, Oldsmobile Alero, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Oldsmobile Lesabre, Oldsmobile Regency, Oldsmobile Tornado, Pontiac Aztek, Pontiac Bonneville, Pontiac Firebird, Pontiac G3, Pontiac G5, Pontiac G6, Pontiac G8, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Montana SV6, Pontiac Pursuit, Pontiac Solstice, Pontiac Sunbird, Pontiac Sunfire, Pontiac Torrent, Pontiac Vibe, Pontiac Wave · Years: 1980, 1983-1991, 1996-2022 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.