Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Alfa Romeo Graphite Gray Metallic 035B 2oz
- Mfr # TUS-2oz-ALF-35-2
- Zoro # G423962821
product price:
$
21.99
/ea
Key Features
Resin Type
Polyurethane
Color Family
Gray
Finish
Gloss
Color
Alfa Romeo Graphite Gray Metallic 035B
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-ALF-35-2
- Zoro #
- G423962821
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color Family
- Gray
- Finish
- Gloss
- Color
- Alfa Romeo Graphite Gray Metallic 035B
- Container Type
- Bottle
Dimensions
- Container Size
- 2 oz
Description
Alfa Romeo Graphite Gray Metallic (35-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Alfa Romeo's flawless finish with Kolor Match touch up paint in Graphite Gray Metallic, precision-mixed to color code 35-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Alfa Romeo touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Buick, Cadillac, Chevrolet, Fiat, Ford, Gmc, Mercury, Oldsmobile, Pontiac, Saturn, Toyota · Models: Alfa Romeo Giulia, Alfa Romeo Stelvio, Alfa Romeo Tonale, Buick Century, Buick Lesabre, Buick Park Avenue, Buick Regal, Buick Terraza, Chevrolet Astro, Chevrolet Cavalier, Chevrolet Corvette, Chevrolet Express, Chevrolet Full Pickup, Chevrolet Lumina Sedan, Chevrolet Lumina Van, Chevrolet Malibu, Chevrolet Monte Carlo, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Uplander, Chevrolet Venture, Ford Courier, Ford Escort, Ford Fiesta, Ford Focus, Ford Granada, Ford Heavy Truck, Ford Scorpio, Ford Tourneo, GMC Denali, GMC Full Pickup, GMC Safari, GMC Savana, GMC Sierra, GMC Yukon, Gmc Denali, Gmc Savana, Oldsmobile Alero, Oldsmobile Cutlass, Oldsmobile Cutlass Supreme, Oldsmobile Lesabre, Oldsmobile Silhouette, Pontiac Bonneville, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Montana SV6, Pontiac Sunfire, Pontiac Trans Sport, Saturn Relay, Saturn Vue · Years: 1976, 1981-1984, 1986-2009, 2011, 2016-2025 Also matches color codes: 35 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.