Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Alfa Romeo Grigio Medio Metallic Matte C399 Quart
- Mfr # TUS-Quart-ALF-C399
- Zoro # G023964010
product price:ย
$
144.99
/ea
Free Shipping & Returns
Key Features
Container Size
32 oz
Resin Type
Polyurethane
Color
Alfa Romeo Grigio Medio Metallic Matte C399
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-ALF-C399
- Zoro #
- G023964010
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Color
- Alfa Romeo Grigio Medio Metallic Matte C399
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Description
Alfa Romeo Grigio Medio Metallic Matte (C399) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Alfa Romeo's flawless finish with Kolor Match touch up paint in Grigio Medio Metallic Matte, precision-mixed to color code C399. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Alfa Romeo touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo ยท Years: 1988-2002 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.