Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Alfa Romeo Rosso Competizione Pearl 115 Quart
- Mfr # TUS-Quart-ALF-115-2
- Zoro # G423986285
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Color
Alfa Romeo Rosso Competizione Pearl 115
Finish
Gloss
Container Size
32 oz
Color Family
Red
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-ALF-115-2
- Zoro #
- G423986285
- UPC #
- -
- Country of Origin
- United States
- Color
- Alfa Romeo Rosso Competizione Pearl 115
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Color Family
- Red
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 32 oz
Description
code-matched Alfa Romeo touch up paint in Rosso Competizione Pearl (color code 115). Three-stage tri-coat system - basecoat, mid-coat, and clear for an accurate factory finish. Available as a pen, 2 oz bottle, aerosol can, pint, or quart for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.