Automotive Touch Up Paint Alfa Romeo Stellar Blue Metallic 371 Aerosol
- Mfr # TUS-Can-ALF-371-2
- Zoro # G623969187
product price:Â
$
30.99
/ea
Key Features
Finish
Gloss
Color
Alfa Romeo Stellar Blue Metallic 371
Container Type
Aerosol Can
Color Family
Blue
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-ALF-371-2
- Zoro #
- G623969187
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Finish
- Gloss
- Color
- Alfa Romeo Stellar Blue Metallic 371
- Container Type
- Aerosol Can
- Color Family
- Blue
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
Description
code-matched Alfa Romeo touch up paint in Stellar Blue Metallic (color code 371). Pearl Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.