Automotive Touch Up Paint Alfa Romeo Stellar Blue Metallic 371 Quart
- Mfr # TUS-Quart-ALF-371-2
- Zoro # G923986358
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Alfa Romeo Stellar Blue Metallic 371
Resin Type
Polyurethane
Finish
Gloss
Container Size
32 oz
Color Family
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-ALF-371-2
- Zoro #
- G923986358
- UPC #
- -
- Country of Origin
- United States
- Color
- Alfa Romeo Stellar Blue Metallic 371
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color Family
- Blue
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 32 oz
Description
code-matched Alfa Romeo touch up paint in Stellar Blue Metallic (color code 371). Pearl Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.