Automotive Touch Up Paint AMC Alpine White G7 Quart
- Mfr # TUS-Quart-AMC-G7
- Zoro # G423980436
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Container Size
32 oz
Resin Type
Polyurethane
Color
AMC Alpine White G7
Color Family
White
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-AMC-G7
- Zoro #
- G423980436
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Color
- AMC Alpine White G7
- Color Family
- White
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Dimensions
- Container Size
- 32 oz
Description
AMC Alpine White (G7) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your AMC's flawless finish with Kolor Match touch up paint in Alpine White, precision-mixed to color code G7. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each AMC touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Audi, Ford, Kia, Porsche, Volkswagen · Models: Audi 100, Audi 50, Audi 80, Audi A3, Audi A4, Audi A6, Audi A8, Audi Cabriolet, Audi Q7, Audi RS4, Audi S4, Audi S6, Audi S8, Audi TT, Ford Aspire, Ford C-MAX, Ford Courier, Ford Ecosport, Ford Escape, Ford Escort, Ford F-Series, Ford Falcon Orion, Ford Festiva, Ford Fiesta, Ford Focus, Ford Fusion, Ford Maverick, Ford Ranger, Ford Tourneo, Ford Transit, Ford Transit Connect, Kia Sorento, Porsche 911, Porsche Boxster, Porsche Cayman, Porsche Macan, Porsche Panamera, Porsche Taycan, Volkswagen Polo · Years: 1973-1978, 1990-1998, 2001-2011, 2017-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.