Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint AMC Baja Bronze Metallic D3 Pint
- Mfr # TUS-Pint-AMC-D3
- Zoro # G023963976
product price:
$
84.99
/ea
Key Features
Color Family
Brown
Resin Type
Polyurethane
Finish
Gloss
Container Size
16 oz
Color
AMC Baja Bronze Metallic D3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-AMC-D3
- Zoro #
- G023963976
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Brown
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color
- AMC Baja Bronze Metallic D3
Description
AMC Baja Bronze Metallic (D3) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your AMC's flawless finish with Kolor Match touch up paint in Baja Bronze Metallic, precision-mixed to color code D3. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each AMC touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Ford, Hyundai, Kia, Mazda, Porsche, Volkswagen · Models: Ford C-MAX, Ford Classic, Ford Courier, Ford Edge, Ford Escape, Ford Escort, Ford Explorer, Ford Explorer Sport Trac, Ford Fiesta, Ford Focus, Ford Ford GT, Ford Ford Gt, Ford Fusion, Ford GT, Ford Galaxy, Ford Mustang, Ford Puma, Ford Ranger, Ford S-MAX, Ford Shelby GT500, Ford Streetka, Ford Thunderbird, Ford Tourneo, Ford Transit, Ford Transit Connect, Hyundai Sonata, Kia Sedona, Mazda B-Series, Mazda B2300, Mazda B3000, Mazda M6, Mazda Mazda6, Mazda Truck, Porsche Cayenne, Porsche Cayenne S, Porsche Cayenne Turbo, Porsche Cayenne Turbo S, Volkswagen Beetle, Volkswagen GTI, Volkswagen Golf, Volkswagen Passat, Volkswagen Tayron, Volkswagen Tiguan, Volkswagen Touareg · Years: 1972, 1993-2020, 2023-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.