Automotive Touch Up Paint AMC Brilliant Green Metallic B7 Pen
- Mfr # TUS-Marker-AMC-B7
- Zoro # G023968421
product price:
$
17.99
/ea
Key Features
Resin Type
Polyurethane
Color
AMC Brilliant Green Metallic B7
Container Size
0.40 oz
Color Family
Green
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-AMC-B7
- Zoro #
- G023968421
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Color
- AMC Brilliant Green Metallic B7
- Item
- Automotive Touch Up Paint
- Color Family
- Green
- Finish
- Gloss
- Container Type
- Pen
Dimensions
- Container Size
- 0.40 oz
Description
AMC Brilliant Green Metallic (B7) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your AMC's flawless finish with Kolor Match touch up paint in Brilliant Green Metallic, precision-mixed to color code B7. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each AMC touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Bentley, Chrysler, Dodge, Ford, Hyundai, Kia, Mercury, Plymouth, Volkswagen · Models: Bentley Arnage, Bentley Azure, Bentley Bentayga, Bentley Brooklands, Bentley Continental, Bentley Flying Spur, Bentley Mulsanne, Ford Ecosport, Ford Escape, Ford Escort, Ford Everest, Ford Explorer, Ford Explorer Sport Trac, Ford F-Series, Ford Fairlane, Ford Fairmont, Ford Falcon, Ford Fiesta, Ford Focus, Ford Fusion, Ford Laser, Ford Ltd, Ford Mustang, Ford Probe, Ford Ranger, Ford Taurus, Ford Transit, Hyundai Accent, Hyundai Azera, Hyundai Santa Fe, Hyundai Sonata, Hyundai XG, Hyundai XG350, Kia Rio, Mercury Cougar, Mercury Tracer, Volkswagen Beetle, Volkswagen Cabrio, Volkswagen Golf, Volkswagen Golf Cabrio, Volkswagen Jetta, Volkswagen New Beetle, Volkswagen Phaeton, Volkswagen Polo · Years: 1969-1972, 1983-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.