Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint AMC Deep Maroon Metallic 1K Aerosol
- Mfr # TUS-Can-AMC-1K
- Zoro # G423987350
product price:
$
37.99
/ea
Key Features
Finish
Gloss
Container Type
Aerosol Can
Container Size
11 oz
Color Family
Maroon
Color
AMC Deep Maroon Metallic 1K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-AMC-1K
- Zoro #
- G423987350
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Color Family
- Maroon
- Color
- AMC Deep Maroon Metallic 1K
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 11 oz
Description
AMC Deep Maroon Metallic (1K) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your AMC's flawless finish with Kolor Match touch up paint in Deep Maroon Metallic, precision-mixed to color code 1K. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each AMC touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Ford, Hyundai, Jeep, Kia, Lincoln, Mercury, Volkswagen · Models: Kia Sportage, Kia Venga, Kia Xceed, Volkswagen Allstar, Volkswagen GTI, Volkswagen Golf, Volkswagen Golf GTD, Volkswagen Golf Gtd, Volkswagen Gti, Volkswagen Polo, Volkswagen Sagitar, Volkswagen T-Cross, Volkswagen Taigun, Volkswagen Vento, Volkswagen Virtus · Years: 1979, 1981-1983, 1986-1990, 2006-2024 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.