Automotive Touch Up Paint AMC Deep Maroon Metallic B5 Pint
- Mfr # TUS-Pint-AMC-B5
- Zoro # G023975917
product price:
$
84.99
/ea
Key Features
Finish
Gloss
Resin Type
Polyurethane
Color Family
Maroon
Color
AMC Deep Maroon Metallic B5
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-AMC-B5
- Zoro #
- G023975917
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color Family
- Maroon
- Color
- AMC Deep Maroon Metallic B5
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 16 oz
Description
AMC Deep Maroon Metallic (B5) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your AMC's flawless finish with Kolor Match touch up paint in Deep Maroon Metallic, precision-mixed to color code B5. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each AMC touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Audi, Chrysler, Dodge, Ford, Kia, Mazda, Plymouth, Porsche, Volkswagen · Models: Audi 80, Audi A3, Audi A4, Audi A4 Cabrio, Audi A6, Audi A6 Avant, Audi A8, Audi Cabriolet, Audi S3, Audi S4, Audi S4 Cabrio, Audi S6, Ford Courier, Ford Ecosport, Ford Escape, Ford Escort, Ford Everest, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford Fairlane, Ford Fairmont, Ford Falcon, Ford Fiesta, Ford Focus, Ford Fpv, Ford Fusion, Ford Futura, Ford Granada, Ford Ltd, Ford Maverick, Ford Mustang, Ford Scorpio, Ford Taurus, Ford Tourneo, Ford Transit, Ford Transit Connect, Kia Rio, Mazda 626, Volkswagen Fox, Volkswagen GTI, Volkswagen Golf, Volkswagen Jetta, Volkswagen Passat, Volkswagen Polo, Volkswagen Rabbit · Years: 1969-1973, 1976-1977, 1983-2022 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.