Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint AMC Green Apple H5 Quart
- Mfr # TUS-Quart-AMC-H5
- Zoro # G623969576
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
AMC Green Apple H5
Color Family
Green
Container Size
32 oz
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-AMC-H5
- Zoro #
- G623969576
- UPC #
- -
- Country of Origin
- United States
- Color
- AMC Green Apple H5
- Color Family
- Green
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Description
AMC Green Apple (H5) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your AMC's flawless finish with Kolor Match touch up paint in Green Apple, precision-mixed to color code H5. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each AMC touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Ford, Hyundai, Kia, Lincoln, Volkswagen · Models: Ford C-MAX, Ford Courier, Ford E-Series, Ford Econoline, Ford Edge, Ford Escort, Ford Expedition, Ford Explorer, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford F650, Ford F750, Ford Falcon, Ford Fiesta, Ford Focus, Ford Fusion, Ford Galaxy, Ford Granada, Ford Puma, Ford Scorpio, Ford Sierra, Ford Taurus, Ford Tourneo, Ford Transit, Hyundai Santa Fe, Kia K-Series, Kia Rio, Kia Rondo, Kia Sorento, Kia Soul, Kia Sportage, Lincoln MKS, Lincoln Navigator, Volkswagen Golf, Volkswagen Polo · Years: 1975, 1990-2022 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.