Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint AMC Khaki 8A Aerosol
- Mfr # TUS-Can-AMC-8A
- Zoro # G523961724
product price:
$
30.99
/ea
Key Features
Color Family
Brown
Container Type
Aerosol Can
Color
AMC Khaki 8A
Finish
Gloss
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-AMC-8A
- Zoro #
- G523961724
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Brown
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Color
- AMC Khaki 8A
- Finish
- Gloss
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 11 oz
Description
AMC Khaki (8A) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your AMC's flawless finish with Kolor Match touch up paint in Khaki, precision-mixed to color code 8A. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each AMC touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Audi, Ford, Mercury · Models: Audi A3, Audi A3 Cabrio, Audi A4, Audi A5, Audi A6, Audi Q5, Audi S3, Audi S4, Audi S5, Audi TT, Ford Aerostar, Ford Contour, Ford Cougar, Ford Crown Victoria, Ford Econoline, Ford Escape, Ford Escort, Ford Expedition, Ford Explorer, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford Focus, Ford Freestar, Ford Maverick, Ford Mustang, Ford Ranger, Ford Taurus, Ford Tourneo, Ford Transit, Ford Transit Connect, Ford Windstar · Years: 1978-1980, 1986-1987, 1999-2014 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.