Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint AMC Radiant Fire Red RD 2oz
- Mfr # TUS-2oz-AMC-RD
- Zoro # G423968403
product price:
$
21.99
/ea
Key Features
Color
AMC Radiant Fire Red RD
Container Size
2 oz
Container Type
Bottle
Resin Type
Polyurethane
Color Family
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-AMC-RD
- Zoro #
- G423968403
- UPC #
- -
- Country of Origin
- United States
- Color
- AMC Radiant Fire Red RD
- Container Type
- Bottle
- Resin Type
- Polyurethane
- Color Family
- Red
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Dimensions
- Container Size
- 2 oz
Description
AMC Radiant Fire Red (RD) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your AMC's flawless finish with Kolor Match touch up paint in Radiant Fire Red, precision-mixed to color code RD. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each AMC touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Ford, Hyundai, Lincoln, Mazda, Mercury, Mitsubishi · Models: Ford Bronco, Ford Cargo/(Med.), Ford Contour, Ford E-Series, Ford Expedition, Ford Explorer, Ford F-Series, Ford F150, Ford Heavy Truck, Ford Light Truck, Ford Mustang, Ford Ranger, Ford Thunderbird, Ford Windstar, Hyundai Accent, Hyundai Excel, Hyundai Sonata, Lincoln Navigator, Mazda Truck, Mercury Cougar, Mercury Mystique, Mitsubishi Aspire, Mitsubishi Colt, Mitsubishi EK, Mitsubishi Eclipse, Mitsubishi Galant, Mitsubishi I-Miev, Mitsubishi Lancer Evolution, Mitsubishi Montero, Mitsubishi Outlander, Mitsubishi Outlander Sport, Mitsubishi Ralliart, Mitsubishi Shogun, Mitsubishi i-MiEV · Years: 1991-1999, 2001, 2006-2011, 2014-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.