Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint AMC Silver Dawn Metallic H9 Pint
- Mfr # TUS-Pint-AMC-H9
- Zoro # G423964641
product price:
$
84.99
/ea
Key Features
Color
AMC Silver Dawn Metallic H9
Container Size
16 oz
Color Family
Silver
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-AMC-H9
- Zoro #
- G423964641
- UPC #
- -
- Country of Origin
- United States
- Color
- AMC Silver Dawn Metallic H9
- Color Family
- Silver
- Finish
- Gloss
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
Description
AMC Silver Dawn Metallic (H9) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your AMC's flawless finish with Kolor Match touch up paint in Silver Dawn Metallic, precision-mixed to color code H9. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each AMC touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Ford, Hyundai, Lincoln, Volkswagen · Models: Ford C-MAX, Ford Courier, Ford Edge, Ford Escort, Ford Explorer, Ford Falcon, Ford Fiesta, Ford Flex, Ford Focus, Ford Fusion, Ford Galaxy, Ford Puma, Ford S-MAX, Ford Taurus, Ford Transit, Lincoln MKS, Lincoln MKT, Lincoln MKX, Lincoln MKZ, Lincoln Navigator · Years: 1975, 1990-2017 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.