Automotive Touch Up Paint AMC Silver Green Metallic G1 Aerosol
- Mfr # TUS-Can-AMC-G1
- Zoro # G023976198
product price:
$
30.99
/ea
Key Features
Container Type
Aerosol Can
Finish
Gloss
Color
AMC Silver Green Metallic G1
Resin Type
Polyurethane
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-AMC-G1
- Zoro #
- G023976198
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Aerosol Can
- Finish
- Gloss
- Color
- AMC Silver Green Metallic G1
- Resin Type
- Polyurethane
- Color Family
- Silver
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 11 oz
Description
AMC Silver Green Metallic (G1) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your AMC's flawless finish with Kolor Match touch up paint in Silver Green Metallic, precision-mixed to color code G1. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each AMC touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Audi, Ford, Kia, Lamborghini, Lincoln, Mazda, Porsche · Models: Audi A6 E-Tron, Audi Q6, Audi Q8, Audi Q8 E-Tron, Audi S6 E-Tron, Audi SQ8, Audi SQ8 E-Tron, Ford B-MAX, Ford Bronco, Ford Bronco Sport, Ford C-MAX, Ford Courier, Ford E-Series, Ford Econoline, Ford Ecosport, Ford Edge, Ford Endeavor, Ford Escape, Ford Escort, Ford Everest, Ford Expedition, Ford Explorer, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford F650, Ford F750, Ford Fiesta, Ford Flex, Ford Focus, Ford Ford GT, Ford Ford Gt, Ford Fusion, Ford GT, Ford Galaxy, Ford Maverick, Ford Mustang, Ford Mustang Mach-E, Ford Police Car, Ford Ranger, Ford S-MAX, Ford Sierra, Ford Taurus, Ford Tourneo, Ford Transit, Ford Transit Connect, Lamborghini Gallardo, Lincoln Continental, Lincoln MKC, Lincoln MKS, Lincoln MKT, Lincoln MKX, Lincoln MKZ, Lincoln Navigator, Mazda 626, Mazda MX6, Porsche 718, Porsche 911, Porsche 911 Carrera, Porsche 911 Turbo, Porsche 918, Porsche 968, Porsche Boxster, Porsche Boxster S, Porsche Carrera, Porsche Cayenne, Porsche Cayman, Porsche Cayman S, Porsche Macan · Years: 1973-1978, 1992-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.