Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint AMC Sonic Silver Metallic P95 Aerosol
- Mfr # TUS-Can-AMC-P95
- Zoro # G423964184
product price:ย
$
30.99
/ea
Key Features
Color
AMC Sonic Silver Metallic P95
Container Type
Aerosol Can
Container Size
11 oz
Color Family
Silver
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-AMC-P95
- Zoro #
- G423964184
- UPC #
- -
- Country of Origin
- United States
- Color
- AMC Sonic Silver Metallic P95
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Color Family
- Silver
- Finish
- Gloss
- Resin Type
- Polyurethane
Description
AMC Sonic Silver Metallic (P95) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your AMC's flawless finish with Kolor Match touch up paint in Sonic Silver Metallic, precision-mixed to color code P95. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each AMC touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Bmw, Mini ยท Years: 1970, 2023-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.