Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint AMC Stardust Silver Metallic C2 Pint
- Mfr # TUS-Pint-AMC-C2
- Zoro # G923967784
product price:
$
84.99
/ea
Key Features
Color Family
Silver
Finish
Gloss
Color
AMC Stardust Silver Metallic C2
Container Size
16 oz
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-AMC-C2
- Zoro #
- G923967784
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Silver
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color
- AMC Stardust Silver Metallic C2
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 16 oz
Description
AMC Stardust Silver Metallic (C2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your AMC's flawless finish with Kolor Match touch up paint in Stardust Silver Metallic, precision-mixed to color code C2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each AMC touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Audi, Ford, Kia, Lincoln, Mazda, Mercury, Volkswagen · Models: Audi 100, Audi 200, Audi 80, Audi 90, Audi A3, Audi A4, Audi A5, Audi A6, Audi A8, Audi Q4 E-Tron, Audi R8, Audi RS, Audi RS4, Audi RS6, Audi S3, Audi S4, Audi S5, Audi S6, Audi S8, Audi TT, Audi TT Coupe, Audi TT Roadster, Audi Tt Coupe, Audi Tt Roadster, Ford Crown Victoria, Ford E-Series, Ford Econoline, Ford Escape, Ford Escort, Ford Explorer, Ford Fairlane, Ford Fairmont, Ford Falcon, Ford Fiesta, Ford Granada, Ford Ltd, Ford Orion, Ford Police Car, Ford Probe, Ford Ranger, Ford Scorpio, Ford Sierra, Ford Taurus, Ford Windstar, Kia Besta, Kia Mentor, Kia Rio, Kia Sephia, Kia Sportage, Lincoln Aviator, Mazda M6, Mazda Mazda6, Mazda Tribute, Mercury Grand Marquis, Mercury Marauder, Mercury Mariner, Mercury Monterey, Mercury Sable, Volkswagen Arteon, Volkswagen California, Volkswagen GTI, Volkswagen Golf, Volkswagen Gti, Volkswagen Id.3, Volkswagen Id.4, Volkswagen Id.5, Volkswagen Id.7, Volkswagen Id.Buzz, Volkswagen Lavida, Volkswagen Nivus, Volkswagen Passat, Volkswagen Saveiro, Volkswagen Tharu, Volkswagen Tiguan · Years: 1972, 1988-2011, 2016-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.