Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint AMC Tallyho Green Metallic E4 Pint
- Mfr # TUS-Pint-AMC-E4
- Zoro # G923986280
product price:
$
84.99
/ea
Key Features
Resin Type
Polyurethane
Color
AMC Tallyho Green Metallic E4
Container Size
16 oz
Finish
Gloss
Color Family
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Pint-AMC-E4
- Zoro #
- G923986280
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Resin Type
- Polyurethane
- Color
- AMC Tallyho Green Metallic E4
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Color Family
- Green
Description
AMC Tallyho Green Metallic (E4) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your AMC's flawless finish with Kolor Match touch up paint in Tallyho Green Metallic, precision-mixed to color code E4. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each AMC touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Ford, Kia, Lincoln, Mazda, Mercury, Porsche · Models: Ford Aerostar, Ford Bronco I, Ford Cargo/(Med.), Ford Contour, Ford Econoline, Ford Escape, Ford Escort, Ford Expedition, Ford Explorer, Ford Explorer Sport Trac, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford F650, Ford F750, Ford Fairmont, Ford Focus, Ford Heavy Truck, Ford Light Truck, Ford Maverick, Ford Mustang, Ford Police Car, Ford Ranger, Ford Taurus, Ford Thunderbird, Ford Transit, Ford Windstar, Kia Sportage, Lincoln Blackwood, Mazda B-Series, Mazda B2000, Mazda B2300, Mazda B2500, Mazda B3000, Mazda Tribute, Mazda Truck, Mercury Cougar, Mercury Mountaineer, Mercury Mystique, Mercury Tracer, Mercury Villager, Porsche 911 Carrera, Porsche 911 Carrera 4S, Porsche 911 Carrera Cab, Porsche 911 Carrera Coupe, Porsche 911 Carrera4 CB, Porsche 911 GT2, Porsche 911 GT3, Porsche 911 Targa, Porsche 911 Turbo, Porsche 997, Porsche Boxster, Porsche Boxster S, Porsche Cayenne, Porsche Cayenne S, Porsche Cayenne Turbo, Porsche Cayenne Turbo S, Porsche Cayman S · Years: 1973, 1980, 1989-2015, 2017-2019, 2021-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.