Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint AMC Viscount Blue Metallic P6A Quart
- Mfr # TUS-Quart-AMC-P6A
- Zoro # G023969176
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Color Family
Blue
Resin Type
Polyurethane
Container Size
32 oz
Finish
Gloss
Color
AMC Viscount Blue Metallic P6A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-AMC-P6A
- Zoro #
- G023969176
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Blue
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color
- AMC Viscount Blue Metallic P6A
- Item
- Automotive Touch Up Paint
Description
AMC Viscount Blue Metallic (P6A) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your AMC's flawless finish with Kolor Match touch up paint in Viscount Blue Metallic, precision-mixed to color code P6A. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each AMC touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Bmw · Models: BMW 5-Series, BMW 7-Series, BMW 8-SERIES, BMW M5, BMW M7, BMW M8 · Years: 1965, 2015-2021 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.