Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint AMC Wild Plum Metallic D9 Pint
- Mfr # TUS-Pint-AMC-D9
- Zoro # G423964498
product price:
$
84.99
/ea
Key Features
Color
AMC Wild Plum Metallic D9
Resin Type
Polyurethane
Color Family
Purple
Finish
Gloss
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-AMC-D9
- Zoro #
- G423964498
- UPC #
- -
- Country of Origin
- United States
- Color
- AMC Wild Plum Metallic D9
- Resin Type
- Polyurethane
- Color Family
- Purple
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 16 oz
Description
AMC Wild Plum Metallic (D9) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your AMC's flawless finish with Kolor Match touch up paint in Wild Plum Metallic, precision-mixed to color code D9. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each AMC touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Ford, Lincoln, Mazda, Mercury, Mitsubishi, Porsche, Volkswagen · Models: Ford B-MAX, Ford C-MAX, Ford Classic, Ford Cougar, Ford Courier, Ford Ecosport, Ford Edge, Ford Endeavor, Ford Escape, Ford Escort, Ford Fiesta, Ford Focus, Ford Fusion, Ford Galaxy, Ford Ikon, Ford Laser, Ford Puma, Ford Ranger, Ford S-MAX, Ford Scorpio, Ford Streetka, Ford Territory, Ford Thunderbird, Ford Tourneo, Ford Transit, Ford Transit Connect, Ford Windstar, Ford Zhisheng, Lincoln Continental, Mercury Tracer, Mitsubishi Eclipse, Mitsubishi Endeavor, Mitsubishi Galant, Porsche Boxster, Porsche Cayman, Volkswagen Fox, Volkswagen Gol, Volkswagen Golf, Volkswagen Parati, Volkswagen Polo, Volkswagen Saveiro · Years: 1971-1975, 1987-1995, 1997-2021, 2023-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.