Automotive Touch Up Paint Aston Martin Hammerhead Silver AST5121H Pen
- Mfr # TUS-Marker-AST-5085D
- Zoro # G023965970
product price:
$
17.99
/ea
Key Features
Container Size
0.40 oz
Color
Aston Martin Hammerhead Silver AST5121H
Color Family
Silver
Container Type
Pen
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Marker-AST-5085D
- Zoro #
- G023965970
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 0.40 oz
Details
- Item
- Automotive Touch Up Paint
- Color
- Aston Martin Hammerhead Silver AST5121H
- Color Family
- Silver
- Container Type
- Pen
- Resin Type
- Polyurethane
- Finish
- Gloss
Description
Aston Martin Hammerhead Silver (5085D) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Aston Martin's flawless finish with Kolor Match touch up paint in Hammerhead Silver, precision-mixed to color code 5085D. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Aston Martin touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Aston Martin · Models: Aston Martin DB9, Aston Martin Rapide, Aston Martin V12 Vantage, Aston Martin V8 Vantage, Aston Martin Vanquish, Aston Martin Vantage S · Years: 2010-2022 Also matches color codes: 5121H, AST5085D, AST5121H Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.