Automotive Touch Up Paint Aston Martin Oyster Silver Mica 1340 2oz
- Mfr # TUS-2oz-AST-1340-2
- Zoro # G823978859
product price:Â
$
21.99
/ea
Key Features
Color
Aston Martin Oyster Silver Mica 1340
Resin Type
Polyurethane
Container Size
2 oz
Container Type
Bottle
Color Family
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-AST-1340-2
- Zoro #
- G823978859
- UPC #
- -
- Country of Origin
- United States
- Color
- Aston Martin Oyster Silver Mica 1340
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Container Type
- Bottle
- Color Family
- Silver
- Finish
- Gloss
Dimensions
- Container Size
- 2 oz
Description
code-matched Aston Martin touch up paint in Oyster Silver Mica (color code 1340). Metallic Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.