Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Aston Martin Oyster Silver Mica 1340 Pen
- Mfr # TUS-Marker-AST-1340-2
- Zoro # G023969404
product price:Â
$
17.99
/ea
Key Features
Finish
Gloss
Color Family
Silver
Container Type
Pen
Color
Aston Martin Oyster Silver Mica 1340
Container Size
0.40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-AST-1340-2
- Zoro #
- G023969404
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color Family
- Silver
- Container Type
- Pen
- Color
- Aston Martin Oyster Silver Mica 1340
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Description
code-matched Aston Martin touch up paint in Oyster Silver Mica (color code 1340). Metallic Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.