Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Aston Martin Spruce Green Pearl 1227 2oz
- Mfr # TUS-2oz-AST-1227
- Zoro # G023980775
product price:
$
21.99
/ea
Key Features
Color
Aston Martin Spruce Green Pearl 1227
Finish
Gloss
Resin Type
Polyurethane
Container Type
Bottle
Container Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-AST-1227
- Zoro #
- G023980775
- UPC #
- -
- Country of Origin
- United States
- Color
- Aston Martin Spruce Green Pearl 1227
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
- Container Type
- Bottle
- Color Family
- Green
Description
Aston Martin Spruce Green Pearl (1227) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Aston Martin's flawless finish with Kolor Match touch up paint in Spruce Green Pearl, precision-mixed to color code 1227. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Aston Martin touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Aston Martin, Mercedes-Benz · Models: Mercedes-Benz Sprinter, Mercedes-Benz Truck · Years: 1998, 2000, 2003-2006, 2010 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.