Automotive Touch Up Paint Audi Aeroblau Metallic LY5R Pint
- Mfr # TUS-Pint-AUD-G9
- Zoro # G423971045
product price:
$
84.99
/ea
Key Features
Container Size
16 oz
Finish
Gloss
Resin Type
Polyurethane
Color
Audi Aeroblau Metallic LY5R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-AUD-G9
- Zoro #
- G423971045
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color
- Audi Aeroblau Metallic LY5R
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 16 oz
Description
Audi Aeroblau Metallic (G9) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Aeroblau Metallic, precision-mixed to color code G9. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Audi, Chrysler, Dodge, Ford, Kia, Mazda, Plymouth, Porsche, Volkswagen · Models: Audi A6, Audi A6 Avant, Audi Allroad Quattro, Ford Escape, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford Focus, Ford Mustang, Ford Ranger, Ford Shelby GT500, Kia Sedona, Mazda 626, Mazda B-Series, Mazda B2300, Mazda B3000, Mazda RX7, Porsche 911, Porsche Boxster, Porsche Carrera, Porsche Cayman, Porsche Taycan, Volkswagen Beetle, Volkswagen Brasilia, Volkswagen Golf, Volkswagen Jetta, Volkswagen Karmann Ghia, Volkswagen New Beetle, Volkswagen Passat, Volkswagen Polo · Years: 1972-1977, 1983, 1985, 1997-2016, 2022-2024 Also matches color codes: Y5R, LY5R Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.