Automotive Touch Up Paint Audi Amarena Mica LZ8U Aerosol
- Mfr # TUS-Can-AUD-Z1
- Zoro # G023962610
product price:
$
30.99
/ea
Key Features
Color
Audi Amarena Mica LZ8U
Container Size
11 oz
Finish
Gloss
Container Type
Aerosol Can
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-AUD-Z1
- Zoro #
- G023962610
- UPC #
- -
- Country of Origin
- United States
- Color
- Audi Amarena Mica LZ8U
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Container Type
- Aerosol Can
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 11 oz
Description
Audi Amarena Mica (Z1) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Amarena Mica, precision-mixed to color code Z1. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Kia, Lincoln, Mazda, Mercury, Volkswagen · Models: Audi 100, Ford Expedition, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford F650, Ford F750, Ford Light Truck, Ford Mustang, Lincoln Mark LT, Mazda 323, Mazda MX3, Mazda Protege, Mazda Truck, Mercury Grand Marquis, Mercury Mariner, Mercury Milan, Mercury Montego, Mercury Monterey, Mercury Mountaineer, Mercury Mystique, Mercury Sable, Mercury Tracer, Mercury Villager, Volkswagen Corrado, Volkswagen E-Golf, Volkswagen Golf, Volkswagen Jetta, Volkswagen Lavida, Volkswagen Passat, Volkswagen Polo, Volkswagen Sportsvan, Volkswagen T-Cross, Volkswagen Vento · Years: 1991-2025 Also matches color codes: Z8U, LZ8U Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.