Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Amarena Mica LZ8U Pint
- Mfr # TUS-Pint-AUD-Z1
- Zoro # G423973445
product price:
$
84.99
/ea
Key Features
Color
Audi Amarena Mica LZ8U
Container Size
16 oz
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-AUD-Z1
- Zoro #
- G423973445
- UPC #
- -
- Country of Origin
- United States
- Color
- Audi Amarena Mica LZ8U
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Description
Audi Amarena Mica (Z1) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Amarena Mica, precision-mixed to color code Z1. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Kia, Lincoln, Mazda, Mercury, Volkswagen · Models: Audi 100, Ford Expedition, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford F650, Ford F750, Ford Light Truck, Ford Mustang, Lincoln Mark LT, Mazda 323, Mazda MX3, Mazda Protege, Mazda Truck, Mercury Grand Marquis, Mercury Mariner, Mercury Milan, Mercury Montego, Mercury Monterey, Mercury Mountaineer, Mercury Mystique, Mercury Sable, Mercury Tracer, Mercury Villager, Volkswagen Corrado, Volkswagen E-Golf, Volkswagen Golf, Volkswagen Jetta, Volkswagen Lavida, Volkswagen Passat, Volkswagen Polo, Volkswagen Sportsvan, Volkswagen T-Cross, Volkswagen Vento · Years: 1991-2025 Also matches color codes: Z8U, LZ8U Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.