Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Andora Red Pearl LZ8N Quart
- Mfr # TUS-Quart-AUD-2H
- Zoro # G923970944
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Container Size
32 oz
Finish
Gloss
Color
Audi Andora Red Pearl LZ8N
Resin Type
Polyurethane
Color Family
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-AUD-2H
- Zoro #
- G923970944
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Color
- Audi Andora Red Pearl LZ8N
- Resin Type
- Polyurethane
- Color Family
- Red
Description
Audi Andora Red Pearl (2H) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Andora Red Pearl, precision-mixed to color code 2H. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Hyundai, Lincoln, Mazda, Mercury, Porsche · Models: Audi A6, Audi A8, Audi R8, Audi S8, Ford Bronco I, Ford Escort, Ford Explorer, Ford Light Truck, Ford Ranger, Hyundai Santa Fe, Hyundai Sonata, Hyundai Veracruz, Mazda 323, Mazda 626, Mazda 929, Mazda RX7, Porsche Macan, Porsche Panamera, Porsche Taycan · Years: 1979-1984, 1987-1993, 1997-2003, 2006-2009, 2011-2013, 2016-2024 Also matches color codes: 2H2H, LZ8N Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.