Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Aquamarinblau Metallic LY5S Pint
- Mfr # TUS-Pint-AUD-R2
- Zoro # G723971813
product price:
$
84.99
/ea
Key Features
Container Size
16 oz
Color
Audi Aquamarinblau Metallic LY5S
Color Family
Blue
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-AUD-R2
- Zoro #
- G723971813
- UPC #
- -
- Country of Origin
- United States
- Color
- Audi Aquamarinblau Metallic LY5S
- Color Family
- Blue
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 16 oz
Description
Audi Aquamarinblau Metallic (R2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Aquamarinblau Metallic, precision-mixed to color code R2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Hyundai, Kia, Porsche, Volkswagen · Models: Audi A4, Audi A4 Cabrio, Audi A5, Audi Cabriolet, Audi R8, Audi S4, Audi S5, Ford Escort, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford Falcon Orion, Ford Festiva, Ford Ranger, Ford Transit Connect, Ford Truck, Hyundai Azera, Hyundai Santa Fe, Hyundai Sonata, Porsche 911, Porsche Boxster, Porsche Carrera, Porsche Cayman, Volkswagen Corrado, Volkswagen E-Golf, Volkswagen Golf, Volkswagen Golf R, Volkswagen Jetta, Volkswagen New Beetle, Volkswagen New Beetle Conv · Years: 1990-2020 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.