Automotive Touch Up Paint Audi Arablau Pearl Metallic LX5J Aerosol
- Mfr # TUS-Can-AUD-K6-2
- Zoro # G423971731
product price:
$
30.99
/ea
Key Features
Color
Audi Arablau Pearl Metallic LX5J
Container Type
Aerosol Can
Resin Type
Polyurethane
Container Size
11 oz
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-AUD-K6-2
- Zoro #
- G423971731
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Color
- Audi Arablau Pearl Metallic LX5J
- Item
- Automotive Touch Up Paint
- Container Type
- Aerosol Can
- Resin Type
- Polyurethane
- Finish
- Gloss
Description
Audi Arablau Pearl Metallic (K6-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Arablau Pearl Metallic, precision-mixed to color code K6-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Chrysler, Ford, Kia, Lamborghini, Mazda, Mercury, Porsche, Volkswagen · Models: Audi A3, Audi A7, Audi A8, Audi Q2, Audi Q8, Audi R8, Audi RS3, Audi S3, Audi TT, Audi TTS, Ford Courier, Ford Escort, Ford Fairlane, Ford Fairmont, Ford Falcon, Ford Fiesta, Ford Focus, Ford Fusion, Ford Futura, Ford Galaxy, Ford Granada, Ford Ltd, Ford Mustang, Ford Scorpio, Ford Transit, Kia K-Series, Kia Rio, Kia Sportage, Lamborghini Huracan, Lamborghini Revuelto, Lamborghini Urus, Mazda 626, Mercury Tracer, Mercury Villager, Volkswagen C-Trek, Volkswagen Golf, Volkswagen Phaeton, Volkswagen S3 · Years: 1971-1973, 1980-1982, 1994-2011, 2013-2024 Also matches color codes: K6 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.