Automotive Touch Up Paint Audi Arkonaweiss Z9 Pen
- Mfr # TUS-Marker-AUD-Z9
- Zoro # G023973395
product price:
$
17.99
/ea
Key Features
Resin Type
Polyurethane
Finish
Gloss
Color
Audi Arkonaweiss Z9
Container Size
0.40 oz
Container Type
Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-AUD-Z9
- Zoro #
- G023973395
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color
- Audi Arkonaweiss Z9
- Container Type
- Pen
Dimensions
- Container Size
- 0.40 oz
Description
Audi Arkonaweiss (Z9) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Arkonaweiss, precision-mixed to color code Z9. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Bentley, Ford, Hyundai, Porsche, Volkswagen · Models: Audi A3, Audi A4, Audi A5, Audi A6, Audi A7, Audi A8, Audi Cabriolet, Audi E-Tron Gt, Audi Q2, Audi Q3, Audi Q5, Audi Quattro, Audi R8, Audi RS3, Audi RS5, Audi S3, Audi S4, Audi S5, Audi S6, Audi S8, Audi SQ2, Audi SQ5, Bentley Arnage, Bentley Azure, Bentley Bentayga, Bentley Brooklands, Bentley Continental, Bentley Flying Spur, Bentley Mulsanne, Ford C-MAX, Ford Ecosport, Ford Fiesta, Ford Focus, Hyundai Azera, Hyundai Elantra, Hyundai Santa Fe, Hyundai Sonata, Hyundai Sonica, Volkswagen Passat · Years: 1989-1990, 1994-2003, 2005-2010, 2012-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.