Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Avacodogruen Pearl 65016 Pint
- Mfr # TUS-Pint-AUD-L2
- Zoro # G623974426
product price:
$
84.99
/ea
Key Features
Container Size
16 oz
Resin Type
Polyurethane
Finish
Gloss
Color
Audi Avacodogruen Pearl 65016
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-AUD-L2
- Zoro #
- G623974426
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color
- Audi Avacodogruen Pearl 65016
Description
Audi Avacodogruen Pearl (L2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Avacodogruen Pearl, precision-mixed to color code L2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Kia, Lincoln, Mazda, Mercury, Nissan, Volkswagen · Models: Audi 4000, Audi A3, Audi A4, Audi A5, Audi A6, Audi R8, Audi S3, Audi S4, Audi S6, Audi TT, Ford Aspire, Ford B-MAX, Ford C-MAX, Ford Courier, Ford Econoline, Ford Escape, Ford Everest, Ford Excursion, Ford Expedition, Ford Explorer, Ford Explorer Sport Trac, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford F650, Ford F750, Ford Festiva, Ford Fiesta, Ford Focus, Ford Fusion, Ford Galaxy, Ford Maverick, Ford Mustang, Ford Ranger, Ford S-MAX, Ford Tourneo, Ford Transit, Ford Windstar, Kia Mentor, Kia Sephia, Kia Sportage, Lincoln Blackwood, Lincoln Continental, Lincoln LS, Lincoln LS6, Lincoln LS8, Lincoln Navigator, Lincoln Town Car, Mazda Tribute, Mercury Mountaineer, Mercury Villager, Nissan Quest, Volkswagen Cabrio, Volkswagen Cabriolet, Volkswagen Golf, Volkswagen Jetta · Years: 1982-1984, 1993-2022 Also matches color codes: Z6R, LZ6R, 65016 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.