Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Brillantrot LY3J Aerosol
- Mfr # TUS-Can-AUD-C8
- Zoro # G423968748
product price:
$
30.99
/ea
Key Features
Resin Type
Polyurethane
Container Size
11 oz
Container Type
Aerosol Can
Color
Audi Brillantrot LY3J
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-AUD-C8
- Zoro #
- G423968748
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Container Type
- Aerosol Can
- Color
- Audi Brillantrot LY3J
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 11 oz
Description
Audi Brillantrot (C8) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Brillantrot, precision-mixed to color code C8. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Amc, Audi, Ford, Lincoln, Mazda · Models: Audi A3, Audi A3 Cabrio, Audi A3 Sportback, Audi A4, Audi A4 Cabrio, Audi A5, Audi A5 Cabrio, Audi A6, Audi A6 Avant, Audi Cabriolet, Audi R8, Audi S3, Audi S4, Audi S4 Cabrio, Audi S5, Audi S6, Audi S8, Audi TT, Audi TT Coupe, Audi TT Roadster, Audi Tt Coupe, Audi Tt Roadster, Ford C-MAX, Ford Classic, Ford Courier, Ford Edge, Ford Escape, Ford Escort, Ford Expedition, Ford Explorer, Ford Explorer Sport Trac, Ford Fiesta, Ford Focus, Ford Ford GT, Ford Ford Gt, Ford Fusion, Ford GT, Ford Galaxy, Ford Mustang, Ford Probe, Ford Puma, Ford Ranger, Ford S-MAX, Ford Shelby GT500, Ford Streetka, Ford Thunderbird, Ford Tourneo, Ford Transit, Ford Transit Connect, Lincoln Aviator, Lincoln Continental, Lincoln Corsair, Lincoln MKC, Lincoln Nautilus, Lincoln Navigator, Mazda 626, Mazda MX6 · Years: 1972, 1995-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.