Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Brillantschwarz LY9B Aerosol
- Mfr # TUS-Can-AUD-A2-6
- Zoro # G023967233
product price:
$
30.99
/ea
Key Features
Color
Audi Brillantschwarz LY9B
Container Type
Aerosol Can
Finish
Gloss
Container Size
11 oz
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-AUD-A2-6
- Zoro #
- G023967233
- UPC #
- -
- Country of Origin
- United States
- Color
- Audi Brillantschwarz LY9B
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 11 oz
Description
Audi Brillantschwarz (A2-6) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Brillantschwarz, precision-mixed to color code A2-6. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Chrysler, Dodge, Ford, Kia, Lamborghini, Lincoln, Mazda, Plymouth, Porsche, Volkswagen · Models: Audi 100, Audi 80, Audi A1, Audi A3, Audi A4, Audi A5, Audi A6, Audi A7, Audi A8, Audi Allroad Quattro, Audi Cabriolet, Audi E-Tron, Audi Q2, Audi Q3, Audi Q5, Audi Q6, Audi Q7, Audi Quattro, Audi R8, Audi RS4, Audi S1, Audi S3, Audi S4, Audi S5, Audi S6, Audi S7, Audi S8, Audi SQ2, Audi SQ5, Audi TT, Audi TT Coupe, Audi TT Roadster, Audi TTS, Audi Tts, Ford Cargo/(Med.), Ford Escape, Ford Escort, Ford Everest, Ford F-Series, Ford Fiesta, Ford Granada, Ford Heavy Truck, Ford Orion, Ford Probe, Ford Ranger, Ford Scorpio, Ford Sierra, Kia Sportage, Kia Venga, Lamborghini Gallardo, Lamborghini Huracan, Lamborghini Revuelto, Lamborghini Urus, Lincoln Continental, Lincoln MKS, Lincoln MKX, Lincoln MKZ, Lincoln Nautilus, Mazda 929, Porsche 944 S 2, Volkswagen Beetle, Volkswagen CC, Volkswagen Cabrio, Volkswagen Cabriolet, Volkswagen California, Volkswagen Corrado, Volkswagen Eos, Volkswagen Fox, Volkswagen Fusca, Volkswagen GLI, Volkswagen GTI, Volkswagen Gli, Volkswagen Gol, Volkswagen Golf, Volkswagen Gti, Volkswagen Id.3, Volkswagen Jetta, Volkswagen New Beetle, Volkswagen New Beetle Conv, Volkswagen Nivus, Volkswagen Parati, Volkswagen Passat, Volkswagen Phaeton, Volkswagen Polo, Volkswagen Rabbit, Volkswagen Saveiro, Volkswagen Spacecross, Volkswagen Spacefox, Volkswagen Sportsvan, Volkswagen T-Cross, Volkswagen T-ROC, Volkswagen TOUAREG2, Volkswagen Tiguan, Volkswagen Touareg, Volkswagen Touareg2, Volkswagen UP, Volkswagen Vento, Volkswagen Virtus, Volkswagen Voyage · Years: 1975-1979, 1984-2025 Also matches color codes: A2 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.