Automotive Touch Up Paint Audi Candyweiss LB9A Pen
- Mfr # TUS-Marker-AUD-9021
- Zoro # G023971704
product price:
$
17.99
/ea
Key Features
Container Type
Pen
Color
Audi Candyweiss LB9A
Finish
Gloss
Container Size
0.40 oz
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Marker-AUD-9021
- Zoro #
- G023971704
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 0.40 oz
Details
- Container Type
- Pen
- Color
- Audi Candyweiss LB9A
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
Description
Audi Candyweiss (9021) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Candyweiss, precision-mixed to color code 9021. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Buick, Cadillac, Oldsmobile, Pontiac, Volkswagen · Models: Audi Q3, Buick Electra, Buick Estate Wagon, Buick Lesabre, Buick Reatta, Buick Regal, Buick Riviera, Buick Roadmaster Wagon, Buick Skylark, Cadillac Brougham, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac Cts, Cadillac Cts Coupe, Cadillac Cts Wagon, Cadillac Deville, Cadillac Deville Concour, Cadillac Deville/Fltwd, Cadillac Eldorado, Cadillac Escalade, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Srx, Cadillac Sts, Oldsmobile 98 Regency, Oldsmobile Alero, Oldsmobile Calais, Oldsmobile Cutlass Supreme, Oldsmobile Delta 88 Roy, Oldsmobile Silhouette, Oldsmobile Toronado, Oldsmobile Wagon, Pontiac Bonneville, Pontiac Firebird, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Trans Sport, Volkswagen Beetle, Volkswagen CC, Volkswagen Cabrio, Volkswagen Cabriolet, Volkswagen California, Volkswagen Eos, Volkswagen Fox, Volkswagen Fusca, Volkswagen GLI, Volkswagen GTI, Volkswagen Gli, Volkswagen Gol, Volkswagen Golf, Volkswagen Gti, Volkswagen Id.3, Volkswagen Id.Buzz, Volkswagen Jetta, Volkswagen Kombi, Volkswagen Lavida, Volkswagen Magotan, Volkswagen New Beetle, Volkswagen New Beetle Conv, Volkswagen Nivus, Volkswagen Parati, Volkswagen Passat, Volkswagen Passat Wagon, Volkswagen Phaeton, Volkswagen Polo, Volkswagen R32, Volkswagen Rabbit, Volkswagen Sagitar, Volkswagen Saveiro, Volkswagen Spacecross, Volkswagen Spacefox, Volkswagen Suran, Volkswagen Taigun, Volkswagen Taxi, Volkswagen Tiguan, Volkswagen Touareg, Volkswagen Tramper, Volkswagen UP, Volkswagen Van, Volkswagen Vento, Volkswagen Virtus, Volkswagen Voyage · Years: 1986-2023 Also matches color codes: B4B4 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.