Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Caribic Blue Pearl 55510 Quart
- Mfr # TUS-Quart-AUD-K8
- Zoro # G323971367
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Container Size
32 oz
Resin Type
Polyurethane
Color
Audi Caribic Blue Pearl 55510
Finish
Gloss
Color Family
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Quart-AUD-K8
- Zoro #
- G323971367
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Resin Type
- Polyurethane
- Color
- Audi Caribic Blue Pearl 55510
- Finish
- Gloss
- Color Family
- Blue
- Item
- Automotive Touch Up Paint
Description
Audi Caribic Blue Pearl (K8) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Caribic Blue Pearl, precision-mixed to color code K8. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Mazda, Volkswagen · Models: Audi A3, Audi A4, Audi Cabriolet, Audi S4, Ford Courier, Ford Econovan, Ford Escort, Ford Fairlane, Ford Fairmont, Ford Falcon, Ford Fiesta, Ford Galaxy, Ford Granada, Ford Laser, Ford Ranger, Ford Scorpio, Ford Territory, Mazda 323, Mazda 626, Mazda B-Series, Mazda B2000, Mazda Bravo, Mazda CX-7, Mazda MAZDA2, Mazda MPV, Mazda MX5 Miata, Mazda Mazda2, Mazda Miata, Mazda Premacy, Mazda Protege, Mazda RX7, Mazda Truck, Mazda Wagon, Volkswagen Beetle, Volkswagen E-Golf, Volkswagen GTI, Volkswagen Gli, Volkswagen Golf, Volkswagen Gti, Volkswagen Id.Unyx, Volkswagen Jetta, Volkswagen Polo, Volkswagen T-ROC, Volkswagen Tiguan, Volkswagen UP · Years: 1980-1989, 1995-2025 Also matches color codes: N5T, Z5G, LZ5G, 55510 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.