Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Casablanca White W3W3 Aerosol
- Mfr # TUS-Can-AUD-W3-3
- Zoro # G423984878
product price:
$
30.99
/ea
Key Features
Color Family
White
Container Size
11 oz
Container Type
Aerosol Can
Finish
Gloss
Color
Audi Casablanca White W3W3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-AUD-W3-3
- Zoro #
- G423984878
- UPC #
- -
- Country of Origin
- United States
- Color Family
- White
- Container Type
- Aerosol Can
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color
- Audi Casablanca White W3W3
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 11 oz
Description
Audi Casablanca White (W3-3) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Casablanca White, precision-mixed to color code W3-3. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Dodge, Ford, Kia, Plymouth, Volkswagen · Models: Audi A3, Audi A4, Audi A5, Audi A6, Audi A8, Audi Allroad Quattro, Audi Cabrio, Audi Cabriolet, Audi Q6, Audi Q7, Audi Q8, Audi Quattro, Audi R8, Audi S3, Audi S4, Audi S5, Audi S8, Audi SQ7, Ford B-MAX, Ford C-MAX, Ford Courier, Ford Fiesta, Ford Focus, Ford Fusion, Ford Galaxy, Ford Granada, Ford S-MAX, Ford Scorpio, Ford Sierra, Ford Tourneo, Ford Transit, Volkswagen Golf, Volkswagen Jetta, Volkswagen Rabbit · Years: 1971, 1980-2024 Also matches color codes: W3 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.