Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Champagne Perlmuteffekt LOB9 Aerosol
- Mfr # TUS-Can-AUD-D4
- Zoro # G423990817
product price:
$
37.99
/ea
Key Features
Container Size
11 oz
Color
Audi Champagne Perlmuteffekt LOB9
Color Family
Gold
Finish
Gloss
Container Type
Aerosol Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-AUD-D4
- Zoro #
- G423990817
- UPC #
- -
- Country of Origin
- United States
- Color
- Audi Champagne Perlmuteffekt LOB9
- Color Family
- Gold
- Finish
- Gloss
- Container Type
- Aerosol Can
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 11 oz
Description
Audi Champagne Perlmuteffekt (D4) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Champagne Perlmuteffekt, precision-mixed to color code D4. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Hyundai, Lincoln, Mazda, Porsche, Volkswagen · Models: Audi A3, Audi A4, Audi A6, Audi A8, Audi Cabriolet, Audi S4, Audi S6, Audi S8, Audi TT, Ford Bronco, Ford Ecosport, Ford Edge, Ford Escape, Ford Expedition, Ford Explorer, Ford F-Series, Ford F150, Ford F150 Raptor, Ford F250, Ford F350, Ford F450, Ford F550, Ford Fiesta, Ford Fusion, Ford Galaxy, Ford Maverick, Ford Mustang, Ford Mustang Mach-E, Ford Puma, Ford Ranger, Ford S-MAX, Hyundai Coupe, Hyundai Tiburon, Hyundai Tucson, Lincoln Aviator, Lincoln Continental, Lincoln Corsair, Lincoln MKC, Lincoln MKZ, Lincoln Nautilus, Lincoln Navigator, Porsche 911 Carrera, Porsche 911 Turbo, Porsche Boxster, Porsche Boxster S, Porsche Cayenne, Porsche Cayenne S, Porsche Cayenne Turbo, Porsche Cayenne Turbo S, Porsche Cayman S, Porsche Panamera, Volkswagen Tayron, Volkswagen Tiguan · Years: 1972-1973, 1996-2004, 2007-2008, 2010-2011, 2019-2025 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.