Automotive Touch Up Paint Audi Dark Gray LV7W 2oz
- Mfr # TUS-2oz-AUD-7F
- Zoro # G023974101
product price:
$
21.99
/ea
Key Features
Finish
Gloss
Color Family
Gray
Container Type
Bottle
Resin Type
Polyurethane
Color
Audi Dark Gray LV7W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-AUD-7F
- Zoro #
- G023974101
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color Family
- Gray
- Item
- Automotive Touch Up Paint
- Container Type
- Bottle
- Resin Type
- Polyurethane
- Color
- Audi Dark Gray LV7W
Dimensions
- Container Size
- 2 oz
Description
Audi Dark Gray (7F) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Dark Gray, precision-mixed to color code 7F. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Hyundai, Kia, Lincoln, Mercury, Volkswagen · Models: Audi A6, Audi Allroad Quattro, Audi Q7, Ford Aerostar, Ford Bronco I, Ford Crown Victoria, Ford Econoline, Ford Escort, Ford Explorer, Ford Focus, Ford Heavy Truck, Ford Light Truck, Ford Mustang, Ford Probe, Ford Ranger, Ford Taurus, Ford Tempo, Ford Thunderbird, Hyundai Coupe, Hyundai Elantra, Hyundai Sonata, Hyundai Tiburon, Kia Venga, Lincoln Continental, Lincoln Mark, Lincoln Mark VII, Lincoln Mark Vii, Lincoln Town Car, Mercury Cougar, Mercury Grand Marquis, Mercury Sable, Mercury Topaz, Mercury Tracer, Mercury Villager, Volkswagen Touareg, Volkswagen Touareg2 · Years: 1976, 1988-1994, 2000-2017 Also matches color codes: V7W, LV7W Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.