Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Distriktgruen Metallic LX6M Quart
- Mfr # TUS-Quart-AUD-M4
- Zoro # G423969301
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Resin Type
Polyurethane
Finish
Gloss
Color
Audi Distriktgruen Metallic LX6M
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Quart-AUD-M4
- Zoro #
- G423969301
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Resin Type
- Polyurethane
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Color
- Audi Distriktgruen Metallic LX6M
Description
Audi Distriktgruen Metallic (M4) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Distriktgruen Metallic, precision-mixed to color code M4. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Mazda, Volkswagen · Models: Audi A1, Audi A3, Audi A4, Audi A5, Audi A8, Audi Q5, Audi RS5, Audi S3, Audi S4, Audi S5, Audi S8, Audi SQ5, Ford Courier, Ford Escort, Ford Festiva, Ford Fiesta, Ford Galaxy, Ford Granada, Ford Scorpio, Ford Sierra, Mazda RX7, Volkswagen CC, Volkswagen Cabrio, Volkswagen California, Volkswagen Polo, Volkswagen Spacefox, Volkswagen T5, Volkswagen Taxi, Volkswagen Tramper, Volkswagen Van · Years: 1980, 1990-1991, 1993-2002, 2005-2017, 2019-2025 Also matches color codes: LX6M Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.