Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Glacier Blue Metallic LY5U 2oz
- Mfr # TUS-2oz-AUD-L8
- Zoro # G423962975
product price:
$
21.99
/ea
Key Features
Color
Audi Glacier Blue Metallic LY5U
Container Size
2 oz
Container Type
Bottle
Finish
Gloss
Color Family
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-2oz-AUD-L8
- Zoro #
- G423962975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 oz
Details
- Color
- Audi Glacier Blue Metallic LY5U
- Item
- Automotive Touch Up Paint
- Container Type
- Bottle
- Finish
- Gloss
- Color Family
- Blue
- Resin Type
- Polyurethane
Description
Audi Glacier Blue Metallic (L8) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Glacier Blue Metallic, precision-mixed to color code L8. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Chrysler, Dodge, Ford, Lamborghini, Lincoln, Plymouth, Volkswagen · Models: Audi 80, Audi A1, Audi A3, Audi A3 Cabrio, Audi A3 Sportback, Audi A4, Audi A5, Audi A5 Cabrio, Audi A6, Audi A6 Avant, Audi A7, Audi A8, Audi Allroad Quattro, Audi Cabriolet, Audi Q3, Audi Q5, Audi Q7, Audi R8, Audi RS4, Audi RS5, Audi RS6, Audi RS7, Audi RSQ3, Audi S3, Audi S4, Audi S5, Audi S6, Audi S7, Audi S8, Audi SQ5, Audi TT, Audi TT Coupe, Audi TT Roadster, Audi TTS, Audi TTS Coupe, Audi TTS Roadster, Audi Tts, Audi Tts Coupe, Audi Tts Roadster, Ford Escape, Ford Escort, Ford Focus, Ford Galaxy, Lamborghini Gallardo, Lamborghini Huracan, Lincoln Corsair, Volkswagen C-Trek, Volkswagen CC, Volkswagen Cabrio, Volkswagen Magotan · Years: 1974, 1987-1991, 1997-1999, 2004-2023 Also matches color codes: U1, Y5U, LY5U Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.