Automotive Touch Up Paint Audi Gomera Mica LZ6P Pint
- Mfr # TUS-Pint-AUD-L9
- Zoro # G923979237
product price:
$
84.99
/ea
Key Features
Resin Type
Polyurethane
Container Size
16 oz
Color
Audi Gomera Mica LZ6P
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-AUD-L9
- Zoro #
- G923979237
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Audi Gomera Mica LZ6P
- Finish
- Gloss
Dimensions
- Container Size
- 16 oz
Description
Audi Gomera Mica (L9) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Gomera Mica, precision-mixed to color code L9. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Kia, Lincoln, Mazda, Volkswagen · Models: Audi 100, Audi 80, Audi A3, Audi A4, Audi R8, Audi S3, Ford Cougar, Ford Edge, Ford Expedition, Ford Explorer, Ford F250, Ford F350, Ford F450, Ford F550, Ford Festiva, Ford Ranger, Kia Rio, Lincoln Aviator, Lincoln Nautilus, Mazda Mazda6, Volkswagen Arteon, Volkswagen Golf, Volkswagen Golf R, Volkswagen New Beetle, Volkswagen New Beetle Cabrio, Volkswagen Passat, Volkswagen Routan, Volkswagen T-ROC, Volkswagen Tiguan, Volkswagen Touareg · Years: 1991-2005, 2011-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.