Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Goodwoodgruen Pearl LZ6X Pint
- Mfr # TUS-Pint-AUD-LZ6X
- Zoro # G023983660
product price:
$
84.99
/ea
Key Features
Container Size
16 oz
Color
Audi Goodwoodgruen Pearl LZ6X
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-AUD-LZ6X
- Zoro #
- G023983660
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color
- Audi Goodwoodgruen Pearl LZ6X
- Finish
- Gloss
- Resin Type
- Polyurethane
Description
Audi Goodwoodgruen Pearl (LZ6X) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Goodwoodgruen Pearl, precision-mixed to color code LZ6X. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Volkswagen · Models: Audi A3, Audi A4, Audi A6, Audi A6 Avant, Audi A7, Audi A8, Audi Allroad Quattro, Audi Q8, Audi R8, Audi RS4, Audi RS6, Audi S3, Audi S4, Audi S6, Audi S8, Audi TT, Audi TT Coupe, Audi TT Roadster, Audi Tt Coupe, Audi Tt Roadster · Years: 1999-2006, 2011, 2016, 2018-2019 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.