Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Ibis White LY9C 2oz
- Mfr # TUS-2oz-AUD-T9-2
- Zoro # G423965150
product price:
$
21.99
/ea
Key Features
Color
Audi Ibis White LY9C
Resin Type
Polyurethane
Container Size
2 oz
Finish
Gloss
Color Family
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-AUD-T9-2
- Zoro #
- G423965150
- UPC #
- -
- Country of Origin
- United States
- Color
- Audi Ibis White LY9C
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color Family
- White
- Container Type
- Bottle
Dimensions
- Container Size
- 2 oz
Description
Audi Ibis White (T9-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Ibis White, precision-mixed to color code T9-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Chrysler, Dodge, Ford, Hyundai, Lamborghini, Lincoln, Mazda, Mercury, Plymouth, Volkswagen · Models: Audi A3, Audi A4, Audi A5, Audi A6, Audi A7, Audi A8, Audi Allroad Quattro, Audi Cabriolet, Audi E-Tron, Audi E-Tron Gt, Audi Q2, Audi Q3, Audi Q5, Audi Q6, Audi Q7, Audi Q8, Audi R8, Audi RS4, Audi RS5, Audi RS7, Audi Rs E-Tron, Audi S3, Audi S4, Audi S5, Audi S6, Audi S7, Audi S8, Audi SQ2, Audi SQ5, Audi TT, Audi TT Coupe, Audi TTS, Audi Tts, Ford Bronco, Ford Escape, Ford Expedition, Ford Explorer, Ford Explorer Sport Trac, Ford F150, Ford Fiesta, Ford Ranger, Hyundai Azera, Lamborghini Gallardo, Lamborghini Huracan, Lamborghini Revuelto, Lamborghini Urus, Lincoln Aviator, Lincoln Corsair, Lincoln Navigator, Mazda RX7, Mazda Tribute, Mercury Mariner, Mercury Mountaineer, Volkswagen CC, Volkswagen Cabrio · Years: 1973-1976, 1985, 1991-2000, 2005-2025 Also matches color codes: T9 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.