Automotive Touch Up Paint Audi Ice Silver Metallic P5P5 Aerosol
- Mfr # TUS-Can-AUD-P5
- Zoro # G523993343
product price:
$
30.99
/ea
Key Features
Color Family
Silver
Color
Audi Ice Silver Metallic P5P5
Resin Type
Polyurethane
Container Type
Aerosol Can
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-AUD-P5
- Zoro #
- G523993343
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Silver
- Color
- Audi Ice Silver Metallic P5P5
- Resin Type
- Polyurethane
- Container Type
- Aerosol Can
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 11 oz
Description
Audi Ice Silver Metallic (P5) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Ice Silver Metallic, precision-mixed to color code P5. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Ford, Hyundai, Lincoln, Mazda, Mercury, Porsche, Volkswagen · Models: Audi A1, Audi A3, Audi A3 Cabrio, Audi A3 Sportback, Audi A4, Audi A5, Audi A5 Cabrio, Audi A6, Audi A6 Avant, Audi A7, Audi A8, Audi Allroad Quattro, Audi Q2, Audi Q3, Audi Q5, Audi Q7, Audi Q8, Audi R8, Audi S3, Audi S4, Audi S5, Audi S6, Audi S7, Audi S8, Audi SQ5, Audi TT, Audi TT Coupe, Audi TT Roadster, Audi TTS, Audi TTS Coupe, Audi TTS Roadster, Audi Tt Coupe, Audi Tt Roadster, Audi Tts, Audi Tts Coupe, Audi Tts Roadster, Ford Courier, Ford Crown Victoria, Ford Escape, Ford Escort, Ford Everest, Ford Excursion, Ford Expedition, Ford Explorer, Ford Explorer Sport Trac, Ford F-Series, Ford F150, Ford F250, Ford F350, Ford F450, Ford F550, Ford F650, Ford F750, Ford Fiesta, Ford Focus, Ford Galaxy, Ford Granada, Ford Maverick, Ford Orion, Ford Puma, Ford Ranger, Ford Scorpio, Ford Sierra, Ford Tourneo, Ford Transit, Lincoln Aviator, Lincoln Continental, Lincoln LS, Lincoln LS6, Lincoln LS8, Lincoln Navigator, Lincoln Town Car, Mazda Truck, Mercury Grand Marquis, Mercury Mountaineer, Porsche 911 Carrera, Porsche 928, Porsche 968, Volkswagen C-Trek, Volkswagen CC, Volkswagen Cabrio, Volkswagen Golf, Volkswagen Jetta, Volkswagen Magotan, Volkswagen Touareg · Years: 1973-2020 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.