Automotive Touch Up Paint Audi Indiumgrau Metallic 9-963 Pint
- Mfr # TUS-Pint-AUD-963
- Zoro # G023970097
product price:
$
84.99
/ea
Key Features
Finish
Gloss
Resin Type
Polyurethane
Container Size
16 oz
Color
Audi Indiumgrau Metallic 9-963
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Pint-AUD-963
- Zoro #
- G023970097
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Finish
- Gloss
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Audi Indiumgrau Metallic 9-963
Description
Audi Indiumgrau Metallic (963) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Indiumgrau Metallic, precision-mixed to color code 963. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Fiat, Land Rover, Mercedes-Benz, Volkswagen · Models: Audi R8, Land Rover Defender, Land Rover Discovery, Land Rover Freelander, Land Rover LR2, Land Rover LR3, Land Rover Range Rover, Land Rover Range Rover Sport, Mercedes-Benz 100, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz Clk Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz Marco Polo, Mercedes-Benz Metris, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Mercedes-Benz Slc Class, Mercedes-Benz Sprinter, Mercedes-Benz Valente · Years: 1998, 2005-2022 Also matches color codes: 9963, 9-963 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.