Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Isisrot Metallic W1 Pen
- Mfr # TUS-Marker-AUD-W1-2
- Zoro # G423971588
product price:
$
17.99
/ea
Key Features
Container Size
0.40 oz
Finish
Gloss
Resin Type
Polyurethane
Color
Audi Isisrot Metallic W1
Container Type
Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-AUD-W1-2
- Zoro #
- G423971588
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Audi Isisrot Metallic W1
- Container Type
- Pen
Dimensions
- Container Size
- 0.40 oz
Description
Audi Isisrot Metallic (W1-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Audi's flawless finish with Kolor Match touch up paint in Isisrot Metallic, precision-mixed to color code W1-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Audi touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Chrysler, Dodge, Ford, Hyundai, Mazda, Nissan, Saab, Volkswagen · Models: Audi A3, Audi A4, Audi A5, Audi A5 Cabrio, Audi A6, Audi A6 Avant, Audi A7, Audi A8, Audi Allroad Quattro, Audi Cabriolet, Audi Q5, Audi Quattro, Audi S4, Audi S5, Audi S6, Audi S7, Audi S8, Audi SQ5, Audi TT, Chrysler 200, Chrysler 300, Chrysler 300M, Chrysler Cirrus, Chrysler Concorde, Chrysler Crossfire, Chrysler Grand Voyager, Chrysler LHS, Chrysler Lhs, Chrysler New Yorker, Chrysler PT Cruiser, Chrysler Pacifica, Chrysler Pt Cruiser, Chrysler Sebring Convertible, Chrysler Sebring Sedan, Chrysler Voyager, Ford Escort, Ford Fairlane, Ford Fairmont, Ford Falcon, Ford Focus, Ford Fusion, Ford GT, Ford Ltd, Ford Territory, Ford Transit, Hyundai Santa Fe, Hyundai Sonata, Nissan Murano, Nissan Pathfinder, Volkswagen Golf · Years: 1964-1980, 1982-1989, 1994-2022 Also matches color codes: W1 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.