Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Audi Laserrot LY3H 2oz
- Mfr # TUS-2oz-AUD-LY3H-2
- Zoro # G623975461
product price:Â
$
21.99
/ea
Key Features
Finish
Gloss
Container Type
Bottle
Color
Audi Laserrot LY3H
Container Size
2 oz
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-AUD-LY3H-2
- Zoro #
- G623975461
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Container Type
- Bottle
- Color
- Audi Laserrot LY3H
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 2 oz
Description
code-matched Audi touch up paint in Laserrot (color code LY3H). Metallic Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.